Beli web camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANWA SUPPLY web cameraDeskripsi:2.4 GHz wireless web camera that does not require a cable connection and can be used at a distance of about 20 m in a straight line. *The range of use varies greatly depending on the environment. It can be installed in various places by being released from cable connection. It can be used not only for video conferencing, but also for video distribution, simple security cameras, and shooting at hand. A wide-angle lens with a horizontal angle of view of 107 degrees is used. The wide shooting range makes it ideal for video conferences with multiple people. It has a built-in lithium-ion battery that can be used continuously for about 3 hours on a single charge. Supports USB video class (UVC), so no driver is required. Works by simply connecting the receiver to a PC Built-in camera tripod hole. Can be attached to commercially available camera tripods Video moves smoothly with USB 2.0 support. Supports various video chats such as Zoom and Microsoft Teams. *The manufacturer only supports the USB camera body. We do not provide any support for video chat software such as Zoom or Microsoft Teams. system requirements Intel(R) Core(TM) i3 1.2GHz or higher 2GBMB or more memory 1 GB or more free hard disk space 1 free USB portatribut:
- Battery Capacity (mAh): 1500
- Cable Length (m): 2 (Cable for charging only)
- Connector: Charging Connector: USB Type C
- Dimensions, Width W x Depth D x Height H (mm): 62x71x77
- Focus: Fixed
- Interface: USB
- Lens: F2.4 f=3.9mm
- Mass (g): About 140
- Material: Case part: ABS
- Microphone: monaural
- Power Consumption (mA): Up to 800
- Recharging Time (hour): Approx. 3 (when camera power is off)
- Resolution: (Video) Maximum 1920 x 1080, (Still Image) Maximum 1920 x 1080
- Sensor: CMOS 1/2.9 inch
- Set Contents: Camera body, receiver, charging cable, instruction manual
- Supported OS: Windows: 11, 10, 8.1, 8, Supported OS mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Supported OS ChromeOS: ChromeOS *Verified with Google Meet Masu. Some applications may not support external cameras.
- Tripod Mounting Screw: 1/4 inch
- Type: standard web camera
- White balance: Automatic
- Logitech All In One Webcam dan SpeakerphoneDeskripsi:"Isi kemasan : Base BCC950 ConferenceCam dan kabel USB yang disertakanStem perpanjangan kameraKepala WebcamKabel dayaPanduan quick startRemote control"atribut:
- Cable Power (m): 2.4
- Cable USB (m): 2.4
- Diagonal Camera (°): 78
- Horizontal Camera (°): 70,42
- Vertikal Camera (°): 43,3
- ESCO WEB camera 2 megapixels EA764AW seriesDeskripsi:The camera has a built-in tripod hole, so it can be attached to a commercially available camera tripod.atribut:
- AS ONE Part Number: 65-9281-38
- Aver Conference CameraDeskripsi:CAM520Professional conferencing camera for mid-to-large roomsThe CAM520 Pro2 is an industry-leading conferencing camera. Its 24X total zoom, upgraded AVer SmartFrame, Preset Framing, Sony True WDR, IP video streaming, and a PoE port take your video conferencing experience to the next level!atribut:
- Storage Temperature (°C): -20 to 60
- Operating Temperature (°C): 0 to 40
- Audio Technica Wireless HeadphonesDeskripsi:ATH-S220BTExperience exceptional sound clarity with Audio-Technica's ATH-S220BT wireless headphones, featuring up to 60 hours’ battery life and multipoint connectivity.ATH-S220BT are lightweight, relaxed-fit headphones built to provide extended comfort. Weighing in at just 180g (6.3 oz) - around the same weight as a 12" vinyl record - the ATH-S220BT headphones’ intelligent design helps prevent neck and shoulder strain so you can enjoy album after album or gaming sessions with friends.From listening to your favourite tunes through your smartphone to browsing the latest viral videos on a laptop or tablet, you’ll experience powerful sound from every source.Since 1962, Audio-Technica has been devoted to providing listeners with the very best in sound quality and there’s no compromise to that dedication when it comes to our truly immersive ATH-S220BT best budget wireless headphonesThese affordable wireless headphones also have a quick charge feature - they can be charged in ten minutes for 3.5 hours of listening time. Plus, with a USB type A to USB Type C™ cable included, you’re able to charge with ease using a variety of different devices.If you’re looking for the best headphones under €100, look no further. Incorporating an abundance of features, the ATH-S220BT headphones are also compatible with both Siri and Google Assistant, so you’re able to access your device’s speech recognition function at the touch of a button. Receive notifications, send messages and control your audio playback without lifting a finger.60 Hr BatteryThe Audio-Technica ATH-S220BT is an ideal choice for those looking for Bluetooth headphones with a long battery life – making them a reliable travel companion or top selection for settling down to listen to your favourite album or podcast.Multipoint PairingConnect to your smartphone, PC or tablet simultaneously and take the stress away from having to switch between multiple devices.Built-In Mic and ControlsYou’ll experience exceptionally clear audio thanks to the ATH-S220BT’s high-quality built-in microphone.Wired and Wireless ListeningFor a wired audio experience, use the included 1.2m cable. With a built-in microphone and remote, the plug-in option provides the ultimate flexibility for those wishing to experience superior sound whilst conserving battery power.Immediate Voice Sync on VideosWhether you’re watching TikTok videos on your daily commute or enjoying the latest Netflix series, even the slightest audio lag can impact your experience. With low latency mode* on the Audio-Technica ATH-S220BT, you can enjoy minimal sound delay and crystal-clear audio.*Bluetooth connections may be affected by obstacles and ambient radio wave conditions.
- Non Brand Strapping Band PP ManualDeskripsi:Strapping band merupakan tali pengikat dengan material polyster yang kuat sehingga tidak mudah putus atau pun robek. Strapping band digunakan untuk mengikat barang-barang yang berat dalam kuantitas banyak seperti tumpukan karton, pallet, dan mesin agar tidak terjatuh atau bergeser saat di perjalanan.Manfaat menggunakan strapping band:- Strapping band memiliki kekuatan tarik yang luar biasa.- Bahannya yang tebal dan keras membuat produk ini tidak akan mudah putus atau robek.- Berbahan dasar plastik yang tahan air.- Dapat digunakan untuk mengikat benda yang berat dan besar seperti mesin.- Memiliki ketebalan 9 - 12 mm, strapping band tetap mudah digunakan.- Dengan berat 7 - 8 kg, strapping band memiliki panjang 80-90 meter yang artinya tidak akan cepat habis.atribut:
- Size (mmxkg): 16x1.5
- Color: Biru
- JETE Earphone HA6Deskripsi:Handsfree HA6 memiliki desain yang keren dan elegant. Kedua earbudnya juga menunjang kenyamanan pemakaian dalam jangka waktu lama. Hasil suara yang dihasilkan pun nyaman untuk Anda dengarkan.Kekuatan audio HA6 mampu mengantarkan Anda menikmati sepanjang waktu. Rasakan sensasi suara yang jernih dan menghindarkan Anda dari kebisingan lingkungan sekitar. Kualitas aduio yang di hasilkan mampu memanjakan anda sepanjang hari.Tak hanya mendengarkan audio, Anda dapat melakukan panggilan menggunakan handsfree HA6. Kontrol panggilan dan menghentikan musik melalui satu tombol yang tersedia pada bagian kabel juga dapat anda lakukan dengan mudah dan simpel.Hilangkan kepenatan sehari-hari dengan handsfree HA6. Mengutamakan kenyamanan dan hasil suara yang jernih, membuat Anda betah berlama-lama mengenakan handsfree untuk mendengarkan musik. Jete HA6 juga sudah kompatibel dengan perangakt IOS maupun android.Pilihlah handsfree HA6 sesuai dengan karakter Anda. Produk tersedia dalam Dua pilihan warna, yaitu Hitam dan Putih. HA6 menggunakan plug standar 3,5mm sehingga kompatibel untuk semua ponsel Anda.atribut:
- Driver Unit (mm): 10/15 Speaker
- Microphone: Yes
- Sensitivity (dB): 102±3
- Frequency (Hz-kHz): 20-20
- Impedance (%): 20±10
- Cable Length (m): 1.2
- Plug (mm): 3.5
- SNI License: Yes
- SANWA SUPPLY web cameraDeskripsi:A web camera for meetings that allows you to look around 360 degrees with a single camera In addition to 360-degree panorama shooting, 180-degree split display mode, 360-degree and one-person shooting mode, two-person shooting mode, three-person shooting mode, front 90-degree mode You can choose the mode that suits you. Equipped with an AI function that detects people. You can use the auto framing function that adjusts the angle of view with the optimal composition. *The auto framing function can be turned off. The camera has a built-in speaker and microphone. You can easily start a video conference with this one unit. The microphone features noise reduction to reduce unwanted background noise. You can change the direction and settings you want to project with the included remote control The camera body has a built-in mute button. You can mute with the push of a button. You can use the camera, microphone, and speaker with a single USB cable, and no separate power connection is required. A camera tripod can be attached separately as it has a built-in camera tripod screw. *Tripod not included. Compatible with both USB A and Type C connectors.*Connect to a USB port that can output 900mA as it consumes more than 500mA current.atribut:
- Built-in Microphone: Yes
- Cable Length (m): 2
- Dimensions, Width W x Depth D x Height H (mm): 93.5x61.8x179
- Focus: Fixed
- Frame Rate: 30fps
- Interface: USB
- Lens: F2.0 f=1.1
- Mass (g): 412 (including base)
- Microphone: monaural
- Number of pixels: 5 million pixels
- Operating Environment: Intel(R) Core(TM) i3 1.2GHz or higher, Main memory: 1GB or more, HDD free space: 1GB or more, USB port that outputs 900mA or more
- Sensor: CMOS
- Set Contents: Camera body, instruction manual, warranty card, remote control, lens cover, cleaning cloth, storage case
- Supported OS: Windows: 11, 10, 8.1, 8, Supported OS mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Supported OS ChromeOS: ChromeOS
- Tripod Mounting Screw: 1/4 inch
- Type: conference camera
- Video format: MJPEG,YUV
- White balance: Automatic
- speaker: Yes
- SANWA SUPPLY SpeakerphoneDeskripsi:A conference camera ideal for conferences with a built-in microphone and speaker It works with the OS standard driver and no separate driver installation is required. The camera, microphone, and speaker can be used with a single USB cable, and no separate power connection is required. The angle of view is 105 degrees, and a wide-angle lens that is ideal for web meetings is used. Echo cancel function and noise reduction function enable clear voice video chat. With a function that allows you to turn on / off the microphone built into the camera with a single touch. In addition to the normal 1.5m connection cable, a 1.8m extension cable is included.* Depending on the usage environment, the sound collection range may be narrowed or the sound quality may deteriorate.atribut:
- Voltage (V): 5
- Cable Length (m): 1.5 * 1.8m extension cable included
- Mass (g): 476
- Included Accessories: USB2.0 cable (1.5m)x1, extension cable (1.8m)x1, instruction manual
- Resolution: [Video] Up to 1920x1080, [Still image] Up to 1920x1080
- Dimensions, Width WxDepth DxHeight H (mm): 62x62x235
- Directivity: No (all) directivity (MEMS microphone)
- Focus: Fixed
- Frequency Range (Hz): [Speaker] 60 to 16000, [Microphone] 100 to 8000
- Impedance (ohm): 4
- Interface: USB 2.0A connector (camera side mini USB)
- Lens: F1.8/F=2.6mm
- Maximum Output Power (W): 5
- Number of pixels: 2 million pixels
- Power Consumption (mA): 500
- Sensitivity: -26dBFS
- Sensor: CMOS sensor (1 / 2.8 inches)
- Sound Pressure Level (dB): 94
- Supported OS: (Windows) 10, 8.1, 8, 7, (mac) macOS10.12 to 10.14, Mac OSx10.0 to 10.11
- White balance: Automatic
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
- Robot Earphoneatribut:
- Frequency Response (kHz): 0.02-20.00
- Driver Impedance (ohm): 32 ±15%
- Rated Input Power (mW): 3
- Cord Length (m): 1.2
- Plug (mm): 3.5
- SANWA SUPPLY Web CameraDeskripsi:Web camera capable of shooting in full HD image quality of 2 million pixels Adopting a super wide-angle 150 degree lens, it is possible to shoot a wide range. Adopting a 3 m long cable that can be used even at a distance. It is convenient to handle the camera. It supports USB video class (UVC), so no driver is required. It works just by connecting it to a PC. Built-in tripod hole for stand camera that can be attached to the display of a laptop computer or desktop PC. Can be attached to a commercially available camera tripod. Built-in microphone in the camera body. You can enjoy video chat without headphones. Video runs smoothly with USB 2.0 support. Supports various video chats such as Zoom and Microsoft Teams.A WEB camera equipped with an ultra-wide-angle 150⁰ wide lens that is ideal for meetings. 2 million pixel type black. Also supports Zoom and Teams.* If you use a router or firewall to connect to the Internet, you may not be able to use Internet-based functions such as video chat. * The manufacturer only supports the USB camera itself. We do not support any video chat software such as Zoom or Microsoft Teams.
- TENVEO 20x PTZ CameraDeskripsi:- 20x optical zoom. - Sleek and intelligent design. - USB, HDMI, SDI 3video outputs. - Crystal clear HD1080P image quality. - Accurate, smooth and silent PTZ Movement. - Preset: 9 via IR remote setting (256 via RS232). - Superior quality with Full Glass Lens Material. - 54.7 wide field of view with no video distortion. - 1/3inch high quality, 2.38MEGA PIXEL (16:9) CMOS sensor. - Support ceiling mount, wall mount and tripod mount (Reverse mountable). - 2D and 3D NR for best video quality in different lighting conditions. - Support Visca, Pelco-P, and Pelco-D protocol, RS232/RS485 Camera Control. - Compatible with most leading video conferencing software and platform. - Video Compression Format : MJPG. - Noise Reduction 2D/3D. - Baud rate 38400/9600bps. - Decoder Built-in. - Address set 1~256. - Installation Support desktop, Tripod, Wall mount and Ceiling mount. - Power supply DC12V/2A. - Power consumption 12W. - Net weight/Gross weight 1.5kg/2.85g. - Dimension (LxWxH) : 260x175x180mm/296x255x218mm (before/after packing). - Accessories DC 12V Power adaptor, IR remote control, Manual, USB2.0 cable, Ceiling brackets & screws.atribut:
- Image Sensor (inch): HD Color CMOS 1/3
- Effective Pixel: 2.38 mega pixel(16:9)
- Horizontal Resolution: 1080P60/50/30/25, 1080i60/50, 720P60/50
- Signal Standard: NTSC/PAL
- Zoom: 20x optical zoom
- Minimum Luminance (Lux): 0.5 at F2.0
- Control Protocol: VISCA, PELCO-D, PELCO-P (RS-232, RS485)
- Control terminal: USB,RS-232, RS485
- Focal Length (mm): F=5.5 (wide)-110 (tele)
- Focus: Auto
- Gain Control: Auto
- Horizontal Angle (°): Near-end 54.7 to Far-end 3.3
- Pan/Tilt Movement Range (°): Pan: ±175 (max speed 80°/S), Tilt: -35 to +55 (max speed 60°/S)
- Preset Position: IR remote control supports 9 presets,PELCO Protocol supports 256 presets
- SNR Ratio (dB): ≥50
- Shutter Speed (s): 8 to 1/10000 (auto)
- Storage Temperature (°C): -20 to 60
- Video Output: USB, HDMI, SDI
- White balance: Auto
- Working Temperature (°C): -10 to ~50
- SANWA SUPPLY WEB cameraDeskripsi:2.4GHz wireless WEB camera that does not require a cable connection It can be used even at a distance of about 20m in a straight line. * The range of use varies greatly depending on the environment. It has a built-in lithium-ion battery and can be used continuously for about 3 hours on a single charge. It supports USB video class (UVC), so no driver is required. It works just by connecting the receiver to the PC. Built-in tripod hole for camera. Can be attached to a commercially available camera tripod Video works smoothly with USB 2.0 support. Supports various video chats such as Zoom and Microsoft Teams. * The manufacturer only supports the USB camera itself. We do not support any video chat software such as Zoom or Microsoft Teams. System requirements Intel (R) Core (TM) i3 1.2GHz equal to or better 2GBMB or more memory 1GB or more free hard disk space One free USB portatribut:
- Angle of View: 65 degrees (horizontal) 73 degrees (diagonal)
- Built-in Microphone: Yes
- Cable Length (m): Approx. 2 *This is a cable for charging only.
- Dimensions, Width W x Depth D x Height H (mm): 62x71x77
- Focus: Fixed
- Frame Rate: 30fps(1920x1080@30fps.1280x720@30fps)
- Interface: USB2.0+A type connector male
- Lens: F2.4 f=3.9mm
- Mass (g): 140
- Minimum Illumination (Lux): 1
- Number of pixels: 2 million pixels
- Power Consumption (mA): Up to 800
- Resolution: Video: Maximum 1920x1080 / Still image: Maximum 1920x1080
- Sensor: CMOS 1/2.9 inch
- Supported OS: Windows 11,10,8.1,8,macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15
- Tripod Mounting Screw: 1/4 inch
- Video format: YUY2 MJPEG
- White balance: Automatic
- SANWA SUPPLY web cameraDeskripsi:It can be used in a high temperature environment such as a manufacturing site of a web camera factory or inside a car. A web camera that can shoot with 2 million pixels full HD image quality. Adopts an ultra-wide-angle 150-degree lens that allows you to shoot a wide range. It is convenient to carry around the camera. Supports USB video class (UVC), so no driver is required. It works just by connecting to a PC It is a stand that can be attached to various things. Built-in tripod hole for camera. Can be attached to commercially available camera tripods and camera attachments Video moves smoothly with USB 2.0 support. Supports various video chats such as Zoom and Microsoft Teams. *The manufacturer only supports the USB camera body. We do not provide any support for video chat software such as Zoom or Microsoft Teams. system requirements Intel(R) Core(TM) i3 1.2GHz or higher 2GBMB or more memory 1 GB or more free hard disk space 1 free USB portatribut:
- Angle of View: (horizontal) 150 degrees
- Cable Length (m): 3
- Dimensions, Width W x Depth D x Height H (mm): 115x25x33
- Focus: Fixed
- Frame Rate: 30fps
- Interface: USB
- Lens: F2.1 f=2.44mm
- Mass (g): 156
- Material: ABS (camera case part)
- Number of pixels: 2 million pixels
- Operating Temperature (°C): 0 to 65
- Power Consumption (mA): Up to 200
- Resolution: (Video) up to 1920x1080
- Sensor: CMOS 1/4.5 inch
- Set Contents: Instruction manual, camera body
- Supported OS: Windows: 11, 10, 8.1, 8, 7, Supported OS mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12 to 10.15, Supported OS ChromeOS: ChromeOS *Verified with Google Meet going. Some applications may not support external cameras.
- Tripod Mounting Screw: 1/4 inch
- Type: standard web camera
- Video format: YUY2 MJPEG
- White balance: Automatic
- Aver Professional Auto Tracking CameraDeskripsi:Professional Auto Tracking CameraThe PTC500+ integrates auto tracking, Multi-Presenter Detection, and streaming with a superior dual lens tracking design.Boasting a PTZ camera with a powerful 30X optical zoom and a secondary 120° FOV panoramic camera, the PTC500+ stably captures Full HD 1080p video without the need for a camera operator.Compact and lightweight, the AU-EVA1 is tailor-made for handheld shooting, but also well suited for documentaries, events, commercials, and music videos. The newly-designed 5.7K Super 35mm sized sensor can capture up to 14-stops of latitude and features Dual Native ISOs of 800 and 2,500, which will allow cinematographers to shoot in almost any lighting environment.atribut:
- Image Sensor (inch): 1/2.8 1080p Exmor CMOS
- Output Resolutions: Auto, 1080p/60, 1080p/50, 1080p/30, 1080i/60, 1080i/50, 720p/60
- Effective Picture Elements: 2 Megapixels
- Minimum Illumination (Lux): 0.47 (IRE50, F1.6, 60fps); 0.23 (IRE50, F1.6, 30fps)
- Gain: Auto, Manual
- Aperture (Iris): F = 1.6 (Wide) to 4.7 (Tele)
- Digital Zoom: 12X
- Exposure Control: Auto, Manual, Priority AE (Shutter, IRIS)
- Focal Length (mm): f = 4.3 (Wide) to 129 (Tele)
- Minimum Working Distance (m): 0.1 (Wide), 1.2 (Tele)
- Optical Zoom: 30X
- Pan / Tilt Angles (°): Pan: ±175 Tilt: +90/-30
- Pan/Tilt Speed (°/s): (Manual) Pan: 2 to 50 Tilt: 2 to 50
- SN Ratio (dB): >50
- Sensor Zoom: 1X
- Shutter Speed (s): 1/5 to 1/32,000
- TV Line: 900 (Center), 600 (Corner)
- Viewing Angles (°): DFOV : 73 (Wide) to 2.6 (Tele) HFOV : 65 (Wide) to 2.3 (Tele) VFOV : 38 (Wide) to 1.3 (Tele)
- White balance: Auto, Manual
- Logitech Pro Full HD WebcamDeskripsi:Panggilan video full HD 1080p dengan stereo audioPANGGILAN VIDEO DALAM FULL HD YANG JELASC920 menghadirkan video Full HD (1080p pada 30fps) yang sangat jelas dan detail dengan lensa kaca Full HD, bidang pandang 78°, dan HD auto light correction, plus dual mic untuk stereo sound yang jelas.atribut:
- Maximum Resolution: 1080p/30fps
- Cable Length (m): 1.5
- System Requirements: Windows 7, Windows 8, or Windows 10 or later
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga web camera Terbaru October 2026
| D-Link Wireless 180 Degree Ultra-Wide Full HD Camera | Rp6.299.900 |
| SANWA SUPPLY web camera | Rp7.699.900 |
| Logitech All In One Webcam dan Speakerphone | Rp4.599.900 |
| ESCO WEB camera 2 megapixels EA764AW series | Rp8.499.900 |
| Aver Conference Camera | Rp8.299.900 |
| Audio Technica Wireless Headphones | Rp849.900 |
| Non Brand Strapping Band PP Manual | Rp43.900 |
| JETE Earphone HA6 | Rp24.900 |
| SANWA SUPPLY web camera | Rp8.699.900 |
| SANWA SUPPLY Speakerphone | Rp9.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/Non%20Brand%20Strapping%20Band%20PP%20Manual/fqP108105566-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)